References
BIL Castors & Wheels:BZEH100SRNBM16X150
Rubix:377A4073
Product details : RUBBER SWIVEL CASTOR 100MM 200KG
Adjustable Height
Pressed Steel Swivel Castor
M16 X 150mm Stem
100mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Roller Bearing
Pressed Steel Swivel Castor
M16 X 150mm Stem
100mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Roller Bearing
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 55.02 excl. VAT
/ Each
£ 66.02 incl. VAT
- Usually arrives within 14 working days

