Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey, with steel thread guard
Load capacity | 50 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 25 mm |
Bracket: LE series
Wheel: VPP series
Logistic Weight | 433 g |
---|---|
Load capacity | 50 kg |
Wheel diameter | 80 mm |
Wheel width | 25 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Total height | 102 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
Shore A Hardness | 80 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
102 mm | |
25 mm |
Usually arrives within 14 working days