SPARTEX 2VSH125PTJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
Twinwheel swivel castor
See technical informationReferences
Spartex:UK-2VSH125PTJP06
Rubix:230A4326
Product details : SPARTEX 2VSH125PTJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
TWINWHEEL
PLATE FIXING SWIVEL CASTOR
150MM POLYURETHANE TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 302.79 excl. VAT
/ Each
£ 363.35 incl. VAT
- Usually arrives within 14 working days

