Swivel Castor
Load capacity | 625 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Load capacity | 625 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Type of wheel | Heavy Duty |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 150 mm |
Type of bearing | Ball Bearing |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Plate width | 100 mm |
Plate length | 85 mm |
Usually arrives within 14 working days