SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG


SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG

References
bil castors & wheels:BZKL150ERBJSPR
rubix:377A4033
brand logo
brand logo
Technical specifications
Load capacity350 kg
Wheel diameter150 mm

Product details : SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG


Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
150mm 65 Shore A Black High Elastic Natural Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 600kg Red Polyurethane Spring But Load Capacity Is 350kg At 4Kph And 140kg At 10Kph
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec

Technical specifications


Attributes
Load capacity350 kg
Wheel diameter150 mm
Show UNSPSC/ECL@SS
£ 120.88 excl. VAT
/ Each
£ 145.06 incl. VAT
  • Usually arrives within 14 working days