SPARTEX V40Q200BLRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
Swivel castor
See technical informationReferences
Spartex:UK-V40Q200BLRB12
Rubix:230A3881
Product details : SPARTEX V40Q200BLRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SINGLE HOLE FIXING SWIVEL CASTOR
100MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 205 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 27.81 excl. VAT
/ Each
£ 33.37 incl. VAT
- Usually arrives within 14 working days

