Pressed steel swivel castor, with bolt hole, heat-resistant Blickle TempLine® Comfort wheel, with silicone rubber tread, with aluminium wheel centre, heat-resistant
Load capacity | 100 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Bracket: LIR series
Wheel: ALSI series
Logistic Weight | 829 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Min. temperature | -25 °C |
Max. temperature | 250 °C |
Type of bearing | Plain bore |
Running sole / tire colour | Black |
125 mm | |
40 mm |
Usually arrives within 14 working days