SPARTEX V40Q080SRRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
Swivel castor
See technical informationReferences
Spartex:UK-V40Q080SRRP04
Rubix:230A3844
Product details : SPARTEX V40Q080SRRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
PLATE FIXING SWIVEL CASTOR
100MM CUSHION RUBBER TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 50 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 7.88 excl. VAT
/ Each
£ 9.46 incl. VAT
- Usually arrives within 14 working days

