BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH


Cast iron flanged wheel

References
blickle:SPK 125G
rubix:263A3856
manufacturer :8482
ean:4047526008482
brand logo
brand logo
Technical specifications
Load capacity800 kg
Wheel diameter125 mm
Wheel width46 mm
See all Specifications

Product details : BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH


Wheel:

  • rugged grey cast iron, hardness 180–220 HB
  • with grease nipple from wheel Ø 125 mm
  • machined flange and tread
  • 3° taper tread to axle
  • extremely low rolling resistance
  • outstanding wear resistance
  • lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature:
    plain bore version: -100 °C to +600 °C, load capacity reduced by 50% at +600 °C
    ball bearing version: -20 °C to +120 °C
    heat-resistant ball bearing version: -30 °C to +300 °C, load capacity reduced by 50% at +300 °C
  • provide adequate lubrication on a regular basis for plain bore version
  • the load capacities provided in the table refer to the allocation of flanged wheels to rail profiles in accordance with DIN 536 specified below (crane rail standard):
    SPK 50G–SPK 200K, SPK 250G, SPK 250K: A45
    SPK 201K, SPK 251K: A55

Technical specifications


Attributes
Logistic Weight3040 g
Load capacity800 kg
Wheel diameter125 mm
Wheel width46 mm
Wheel housing/rim materialCast Iron
Running sole/tire materialSteel
Min. temperature-100 °C
Max. temperature600 °C
Running sole / tire colourSilver
46 mm
Show UNSPSC/ECL@SS
£ 52.41 excl. VAT
/ Each
£ 62.89 incl. VAT
  • Usually arrives within 14 working days