SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE
Swivel castor
See technical informationReferences
Spartex:UK-V622PNB
Rubix:230A4023
Product details : SPARTEX V622PNB SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BE
PLATE FIXING SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 41.22 excl. VAT
/ Each
£ 49.46 incl. VAT
- In stock: Next day delivery

