Stainless steel swivel castor
Load capacity | 300 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Bracket: LEX series
Wheel: POEV series
Other features:
Logistic Weight | 2030 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 235 mm |
Type of bearing | plain bore |
Running sole / tire colour | beige |
Plate width | 110 mm |
Plate length | 140 mm |
235 mm | |
50 mm |
Usually arrives within 14 working days