Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
Caster for transport Spartex
References
spartex:
UK-V52A125NYJP05HD
rubix:
230A4088
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
PLATE FIXING BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.14
excl. VAT
/
Each
£
74.57
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE SWIVEL PLATE 250MM 1400KG
BLICKLE SWIVEL CASTOR LEXR-POEV100G-SG
BLICKLE LKX-POTH 125XK-1-FI ST/ST H/DUTY SWIVEL CASTOR 125MM BLK/WHT
SPARTEX 28302HB HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC W
BLICKLE 42531 L-RD 182R PRESSED STEEL SWIVEL CASTOR, MEDIUM DUTY
SPARTEX V51Q100NYJP05 FIXED CASTOR 100MM NYLON WHEEL
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q125NYPB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL PLAIN
SPARTEX V40Q080PNRB12 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V52Q160NPJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
BLICKLE 150MM CASTOR PO150/20G
NYLON SWIVEL CASTOR 125MM 300KG LOAD
POLYURETHANE SWIVEL CASTOR 80MM 210KG
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR