Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE SWIVEL CASTOR 80MM 210KG
POLYURETHANE SWIVEL CASTOR 80MM 210KG
POLYURETHANE SWIVEL CASTOR 80MM 210KG
References
bil castors & wheels:
BZH80NPBM16X150
rubix:
377A4077
Technical specifications
Load capacity
210
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : POLYURETHANE SWIVEL CASTOR 80MM 210KG
Adjustable Height
Pressed Steel Swivel Castor
M16 X 150mm Stem
80mm Red Polyurethane Tyred Wheel With White Nylon Centre
Roller Bearing
Technical specifications
Attributes
Load capacity
210
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.40
excl. VAT
/
Each
£
70.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28902GB HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN
BLICKLE P180/20-48R-SG WHEEL WITH PNEUMATIC TYRE
SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE LOGTH127K SWIVEL CASTOR
BLICKLE LPXA-PATH50KD-FK LIGHT DUTY S/S SWIVEL CASTOR
SPARTEX V422RNBSWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLE
SPARTEX V40Q125BNRP04 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V82Q200GNJP05 STAINLESS BRAKED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE 40MMSWIVBRKDCASTOR LKR-SPO-100K-FI
BLICKLE 746543 BX-POSI 100GSTAINLESS STEEL FIXED CASTOR
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
SPARTEX V42Q160NYRP05 BRAKED SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BE
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH