Pressed steel swivel castor, medium duty design, with top plate fitting Wheel, with 'Blickle Comfort' two-component solid rubber tyres, with pressed steel rim, with steel thread guard
Load capacity | 300 kg |
---|---|
Wheel diameter | 180 mm |
Wheel width | 50 mm |
Bracket: L series
Wheel: RD series
Logistic Weight | 3000 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 180 mm |
Wheel width | 50 mm |
Wheel housing/rim material | steel |
Running sole/tire material | rubber |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 215 mm |
Type of bearing | roller bearing |
Running sole / tire colour | black |
Shore A Hardness | 65 Shore |
Plate width | 110 mm |
Plate length | 140 mm |
215 mm | |
50 mm |
Usually arrives within 14 working days