SPARTEX V70V100TRJP04 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
Swivel castor
See technical informationReferences
Spartex:UK-V70V100TRJP04
Rubix:230A3788
Product details : SPARTEX V70V100TRJP04 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
PLATE FIXING SWIVEL CASTOR
125MM THERMOPLASTIC RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 10.69 excl. VAT
/ Each
£ 12.83 incl. VAT
- Usually arrives within 14 working days

