References
BIL Castors & Wheels:BZEH80SRNBJFP
Rubix:377A4017
Product details : RUBBER SWIVEL PLATE 80MM 150KG
Pressed Steel Swivel Castor
Top Plate Fixing
80mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Top Plate Fixing
80mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Usually arrives within 14 working days

