Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V075TRJB12 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V72V075TRJB12 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
References
spartex:
UK-V72V075TRJB12
rubix:
230A3815
Technical specifications
Load capacity
80
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V72V075TRJB12 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.33
excl. VAT
/
Each
£
13.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE CASTOR 50MM LRATPA50KFIFK
BLICKLE BRAKED SWIVEL CASTOR BK-SPO-125K-1
SPARTEX VSL150NYJHDP05 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX VSL100PTJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE SWIVEL CASTOR LEXR-POEV100G-SG
BLICKLE BKX-POTH125KAD-3 FIXED CASTOR BKX-POTH 125KAD-3
BLICKLE L-POTH 125R-FI PRESSED STEEL SWIVEL 125MM CASTOR 80 X 60 MM
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
NYLON SWIVEL BRAKE CASTOR 80MM 250KG
SPARTEX V361NY SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V961NYBR BRAKED SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX V51Q160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
BLICKLE GBN 127/30H7 DRIVE WHEEL