Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V51A160APJP05
rubix:
230A4070
Technical specifications
Load capacity
550
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V51A160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.47
excl. VAT
/
Each
£
62.96
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SWIVELBREAKEDCASTORS LE-PO-100K-FI
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V51Q200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V52Q160NPJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX VSLF200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 848935 LIGHT DUTY FIXED CASTOR 80MM 100KG
RUBBER SWIVEL BRAKE PLATE 150MM 400KG
SPARTEX 28702 HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN B
SPARTEX V70V125NYJP04 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
BLICKLE CASTOR WHEEL LK-SPO 100K-1-FI
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 550KG
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
RUBBER SWIVEL PLATE 100MM 200KG