Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with steel wheel centre
Load capacity | 250 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Tyre:
Logistic Weight | 1040 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 150 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Grey |
Shore A Hardness | 94 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
150 mm | |
40 mm |
Usually arrives within 14 working days