Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V50A125APJP05
rubix:
230A4045
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V50A125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
PLATE FIXING SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.32
excl. VAT
/
Each
£
54.38
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE L-G 80G-FI 313080 SWL BRAKED CASTOR CAST STEEL WHEELS
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL
LRXA-PO.50GEXR05 S/S LIGHT DTY SWVL CASTOR W B/H FITTING NYLON
BLICKLE LE-PPN-100G SWIVEL CASTOR WITH TOP PLATE
SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
BLICKLE 5587 PO 200/20K NYLON WHEEL
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
SPARTEX V70V125NYJP04 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
POLYURETHANE SWIVEL CASTOR 80MM 210KG
BLICKLE SWIVEL CASTOR L-VWPP-125G-FI