Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V100PNJP04 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V72V100PNJP04 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V72V100PNJP04
rubix:
230A3822
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V72V100PNJP04 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
PLATE FIXING BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.00
excl. VAT
/
Each
£
13.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28802 HIGH TEMPERATURE FIXED CASTOR 80MM THERMOPLASTIC WHEEL P
SPARTEX V42Q125GNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
SPARTEX VSLF100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
NYLON SWIVEL CASTOR 80MM 250KG
POLYURETHANE SWIVEL PLATE 125MM 300KG
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V361RNBR BRAKED SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BO
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL PLATE 100MM 1
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
SPARTEX 2V32V075TRPP01 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V52Q160NPJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V50Q100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K