Heavy duty hub fitting wheel, with elastic solid rubber tyre, with cast iron wheel centre
Load capacity | 750 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Tyre:
Logistic Weight | 1611 g |
---|---|
Load capacity | 750 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Blue |
Shore A Hardness | 75 Shore |
50 mm |
Usually arrives within 14 working days