Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
Caster for transport Spartex
References
spartex:
UK-28306HB
rubix:
230A4388
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
HIGH TEMPERATURE STAINLESS STEEL SINGLE HOLE FIXING SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.64
excl. VAT
/
Each
£
59.57
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL
SPARTEX VSH250ARJP06 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
BLICKLE FIXED CASTOR BSFN-GTH200K
BLICKLE FIXED CASTOR 100MM B-ALEV-100K-EL
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2V32V075TRPP01 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
SPARTEX VSLF125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V51Q200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL
AVO 260MM FIXED CASTOR V91A260SPRP07
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
SPRUNG LOADED RUBBER FIXED PLATE 200MM 200KG
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
SPARTEX VSH125NYJHDP06 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING