Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V80Q200NYRP05
rubix:
230A4135
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.18
excl. VAT
/
Each
£
128.62
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VFH200ARJP06 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VSL125NYJHDP05 SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V51Q160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
SPARTEX V50Q100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V40Q200SRRB12 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
BLICKLE TROLLEY WHEEL PO200/25K
BLICKLE CASTOR 50MM LRATPA50KFIFK
SPARTEX V42Q200BLRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W