Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
Caster for transport Spartex
References
spartex:
UK-28809
rubix:
230A4382
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
HIGH TEMPERATURE PLATE FIXING FIXED CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.92
excl. VAT
/
Each
£
47.90
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
SPARTEX VSLF150NYJHDP05 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
BLICKLE LX-PO 100G-FI CASTOR WHEEL BRAKE STAINLESS STEEL EACH
BLICKLE FIXED CASTOR LEXRPOEV100GFISG
BLICKLE LSD-GB 128K 755017 CASTOR WHEEL
BLICKLE CASTOR BK-SE-100K-1
SPARTEX V42Q100PNRP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
RUBBER SWIVEL CASTOR 80MM 150KG
SPARTEX V82Q100NYRB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
BLICKLE 279844 CASTOR H/DUTY SWIVEL & BRAKE
BLICKLE NYLON WHEEL PO160/20G
SPARTEX 2V30V050TRPP01 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
SPEED RUBBER SWIVEL PLATE 200MM 500KG
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR