SPARTEX V80Q080PNPB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
Swivel castor
See technical informationReferences
Spartex:UK-V80Q080PNPB12
Rubix:230A4107
Product details : SPARTEX V80Q080PNPB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
STAINLESS STEEL
SINGLE HOLE FIXING SWIVEL CASTOR
100MM POLYURETHANE TYRED WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 30.48 excl. VAT
/ Each
£ 36.58 incl. VAT
- Usually arrives within 14 working days

