Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Nylon wheel
Load capacity | 400 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Bracket: LKRA series
Wheel: POA series
Logistic Weight | 4360 g |
---|---|
Load capacity | 400 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Cast Iron |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 190 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Silver |
Plate width | 110 mm |
Plate length | 140 mm |
190 mm | |
50 mm |
Usually arrives within 14 working days