References
BIL Castors & Wheels:BZQF150PTBJ/75
Rubix:377A3970
Product details : POLYURETHANE FIXED PLATE 150MM 1150KG
Fabricated Steel Fixed Castor
Top Plate Fixing
150mm Polyurethane Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Top Plate Fixing
150mm Polyurethane Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 1150 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 141.17 excl. VAT
/ Each
£ 169.40 incl. VAT
- Usually arrives within 14 working days

