SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
Swivel castor
See technical informationReferences
Spartex:UK-V80Q125PNRB12
Rubix:230A4129
Product details : SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
STAINLESS STEEL
SINGLE HOLE FIXING SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
- Usually arrives within 14 working days

