SPARTEX VSL100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
Swivel castor
See technical informationReferences
Spartex:UK-VSL100APJP05
Rubix:230A4244
Product details : SPARTEX VSL100APJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 95.14 excl. VAT
/ Each
£ 114.17 incl. VAT
- Usually arrives within 14 working days

