Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SCENERY SKATE BLACK BODY RUBBER 100MM 450KG
SCENERY SKATE BLACK BODY RUBBER 100MM 450KG
SCENERY SKATE BLACK BODY RUBBER 100MM 450KG
References
bil castors & wheels:
BLKSKM100SRNB
rubix:
377A4064
Technical specifications
Load capacity
450
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SCENERY SKATE BLACK BODY RUBBER 100MM 450KG
Scenery Skate
Fitted With 3 X Pressed Steel Twin Wheel Swivel Castors
Top Plate Fixing
100mm 65 Shore A Blue Elastic Rubber Tyred Wheels With Black Nylon Centre
Roller Bearing
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.63
excl. VAT
/
Each
£
220.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51A100PTJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2VFH150APJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE WHEEL VPP200/20G
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPARTEX 2VFH250NYJHDP06 TWINWHEEL FIXED CASTOR 250MM NYLON WHEELS BALL
NYLON FIXED PLATE 125MM 300KG
SPARTEX VSL200PTJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX V42Q080BLRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
BLICKLE 852005 LUH-ALEV 127K-FI-SG