SPARTEX VSLF200NYJHDP05 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
Fixed castor
See technical informationReferences
Spartex:UK-VSLF200NYJHDP05
Rubix:230A4210
Product details : SPARTEX VSLF200NYJHDP05 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR
125MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 88.47 excl. VAT
/ Each
£ 106.16 incl. VAT
- Usually arrives within 14 working days

