BLICKLE P180/20-48R-SG WHEEL WITH PNEUMATIC TYRE
Wheel, with pneumatic tyre, with pressed steel rim, non-marking, grey
See technical informationReferences
Blickle:P 180/20-48R-SG
Rubix:248A8842
Manufacturer :40006
EAN:4047526040000


Technical specifications
| Load capacity | 75 kg |
|---|---|
| Wheel diameter | 180 mm |
| Wheel width | 50 mm |
Product details : BLICKLE P180/20-48R-SG WHEEL WITH PNEUMATIC TYRE
Tyre:
- pneumatic tyre, ribbed profile, hardness 65 Shore A
- 2-ply rating, with inner tube
- maximum operational comfort
- excellent floor preservation, particularly quiet operation
- colour grey, non-marking
- pressed steel
- with welded tubular steel hub
- zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +50 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
- speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Load capacity | 75 kg |
| Wheel diameter | 180 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | steel |
| Running sole/tire material | rubber |
| Min. temperature | -25 °C |
| Max. temperature | 50 °C |
| Running sole / tire colour | grey |
| Shore A Hardness | 60 Shore |
| 50 mm |
Show UNSPSC/ECL@SS
£ 45.64 excl. VAT
/ Each
£ 54.77 incl. VAT
- Usually arrives within 14 working days