Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
References
bil castors & wheels:
WAN100BJ/250/HD
rubix:
377A4091
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : HIGH TEMPERATURE EPOXY RESIN NEW STYLE 160KG 100MM
High Temperature
100mm 250°C Orange Epoxy Resin Wheel
Ball Journal Bearing
Max Temperature Continuous 250°C
Max Temperature Intermitenet 285°C
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.40
excl. VAT
/
Each
£
53.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI
BLICKLE HTH 75X40/20-40K ROLLERS
SPARTEX VSH150NYJHDP06SWB BRAKED SWIVEL CASTOR 150MM NYLON WHEEL BALL
SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE 5587 PO 200/20K NYLON WHEEL
SPARTEX V51Q125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q160NYJP05 BRAKED CASTOR 160MM NYLON WHEEL
HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
RUBBER BRAKED PLATE 125MM 250KG
CAST IRON SWIVEL PLATE 150MM 910KG
BLICKLE SWIVEL CASTOR LS-SPO127K
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER