Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
SWIVEL CASTOR
References
spartex:
UK-V50Q200NYJP05
rubix:
245A7145
Technical specifications
Load capacity
1100
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
PLATE FIXING SWIVEL CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1100
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.77
excl. VAT
/
Each
£
90.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q160NPJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q100BNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE LKR-POTH125G-FI 537613 LKR-POTH 125G-FI
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984
SPARTEX V80Q080PNPB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
BLICKLE-48637 LS-GSPO 125K
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
BLICKLE FIXED CASTOR BKPXA-PATH-80G
BLICKLE LKR-SPO 100G-FI-FA 738012 SWIVEL CASTOR
SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V361RN SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V42Q100GNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2V30V050TRPP01 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
SPARTEX V51Q125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL