• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,438)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC AT901J ACKERMAN TRUCK - FLAT DECK 250MM CUSHION WHEELS BLUE/VENEER

GPC AT901J ACKERMAN TRUCK - FLAT DECK 250MM CUSHION WHEELS BLUE/VENEER


Handling truck for internal transport GPC Industries

References
gpc industries:AT901J
rubix:245A0482
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC AT901J ACKERMAN TRUCK - FLAT DECK 250MM CUSHION WHEELS BLUE/VENEER


Technical specifications


Attributes
No attributes to display for this product
£ 1,023.93 excl. VAT
/ Each
£ 1,228.72 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

GPC SK104Z TILTING SKIP 1000 LITRE (STATIC) BLUETP622C T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEUMNT491M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM CUSHION BLGPC 2WAY CARGO TRUCK GI352YSPARTEX GI706R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - ANGLGPC NT480M HAND DRAWN TRUCK - 1220 X 760 400MM CUSHION BLUE/PLYWOODGPC GI803P ALUMINIUM P HANDLE SACK TRUCK 1345 X 510 470ROEBUCK SCB08Z SECURITY CAGE 2070 X 1000 X 1630MMGPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACHGPC KTI14Y ORDER PICKING TROLLEYGPC GI817P ALUMINIUM SACK TRUCK WITH FIXED & FOLDING TOE PLATE 1320 XSPARTEX GI135Y MEDIUM DUTY THREE WAY TRUCK - BLUE - 250KG 1280 X 470 XROEBUCK BH/SMC1 SUPER COMPACT SACK TRUCKGPC SECURITY TROLLEY SOLID WITH TIMBER DECK GIS72SGPC PWPT423Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories