Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GI803P ALUMINIUM P HANDLE SACK TRUCK 1345 X 510 470
GPC GI803P ALUMINIUM P HANDLE SACK TRUCK 1345 X 510 470
Aluminium 'P' Handle Sack Truck
References
gpc industries:
GI803P
rubix:
254A5039
Technical specifications
Material
Aluminium
Load capacity
200
kg
Product details
Technical specifications
Product details : GPC GI803P ALUMINIUM P HANDLE SACK TRUCK 1345 X 510 470
Aluminium frame is lightweight and easily manoeuvrable
The robust construction, with heavy duty toe plates, gives strength & durability
250mm pneumatic wheels for use on uneven or rough terrain
Flat frame gives extra stability when moving large or bulky loads
Technical specifications
Attributes
Material
Aluminium
Load capacity
200
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.45
excl. VAT
/
Each
£
274.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC NT482B HAND DRAWN TRUCK - 2000 X 1000 400MM PNEUMATIC BLUE/PLYWOOD
GPC PI205Y PLATFORM TRUCK - 4 CORNER UPRIGHTS 500KG BLUE/VENEER
GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
TP623C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 PNEUM
GPC PWPT422Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
GPC TI357Y REVERSIBLE 3 SHELF TROLLEY
GPC GI111Y MULTI POSITION TROLLEY
GPC PLATFORM TRUCK 1200 X 800 3 VENEER SIDES PI833H
GPC SERVICE TROLLEY 2 FLAT SHELVES 610 X 458 GI241L
TP603C ACKERMAN TRUCK - PLYWOOD 1000KG 1500 X 800 PNEUMATIC BLUE/PLYWO
APOLLO PADT310Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1
IT561C INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 PNEUMATIC BLUE/PL
GPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L RED
GPC GI162Y FOLDING SACK TRUCK - STRAIGHT FRAME TELESCOPIC HANDLE 600 X
SPARTEX PI802H PLATFORM TRUCK - 1000 X 700 - 2 MESH ENDS 1300 X 700 X