Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACH
GPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACH
Reel Handling Pallet Truck - Reel Size 1200/1600
References
gpc industries:
RHPT1500
rubix:
208A3542
Technical specifications
Load capacity
2000
kg
See all Specifications
Product details
Technical specifications
Product details : GPC RHPT1500 REEL HANDLING PALLET TRUCK SIZE1200/1600 EACH
Manufactured from grade 201 stainless mesh
Useable tray size: 775L x 400W mm
Mobile on 4 swivel braked non-marking 100mm castors
Technical specifications
Attributes
Load capacity
2000
kg
Width
760
mm
Length
1000
mm
Colour
Orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,488.35
excl. VAT
/
Each
£
1,786.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
370A9367 ALUTRUK TWIN HANDLE SACK TRUCK 300KG LOAD RATING SILVER
NT490B HAND DRAWN TRUCK C/W PLY SIDES/ENDS - 1220 X 760 400MM PNEUMATI
GPC PWDT305Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
GPC GI270H HEAVY DUTY ALUMINIUM SACK TRUCK
GPC GEN TRUCK, MESH BASE 1500X750X360 REACH COMPLIANT WHEELS TI552R
GPC PWPT433Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEE
ROEBUCK DT901Y DISTRIBUTION TRUCK
SPARTEX GI804P ALUMINIUM SACK TRUCK - 1320H (BLUE HAND GRIPS) 485 X 47
TP624C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEU
GPC SECURITY TROLLEY SOLID WITH TIMBER DECK GIS72S
SPARTEX TT167105 TURNTABLE TRUCK - 500KG 1600 X 710 X 615 BLUE
GPC SERVICE TROLLEY 2 STORAGE TRAYS BLACK GI927L
GPC GC0072BLUE PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L BLUE
APOLLO PADT306Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELV
SPARTEX GIK02Y DELUXE FOLDING TROLLEYS - 740 X 482 - 150KG 740 X 482 X