• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Transport devices(1,918)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
TP624C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEU

TP624C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEU

Ackerman truck

See technical informationSee documents
References
GPC Industries:TP624C
Rubix:245A0563
brand logo
brand logo
Documents

Product details : TP624C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEU


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3,990.98 excl. VAT
/ Each
£ 4,789.18 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX TI231R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEESPARTEX PI822H PLATFORM TRUCK - 1200 X 800 - 2 MESH ENDSTP623C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 PNEUMGPC G1033Y SACK TRUCKAPOLLO PADT312Y DISTRIBUTION TROLLEY - 1500H - SIDES BACK AND 2 SHELVSPARTEX GI001Y MULTI POSITION TROLLEY 725 X 420 X 960/570 X 420 X 230GPC G1703R H/D SACK TRUCKGPC PD663Y WOODEN DOLLYSPARTEX TT167110 TURNTABLE TRUCK - 1000KG 1600 X 710 X 615 BLUENT491L HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 350MM CUSHION BLGPC GI991P ALUMINIUM SACK TRUCK370A9370 ALUTRUK FOLDING SACK TRUCK 200KG LOAD RATING SILVERGPC ALUMINIUM SACK TRUCK 11KG G1998PGPC PWPT424Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEENT492B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM PNEUMATIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap