370A9370 ALUTRUK FOLDING SACK TRUCK 200KG LOAD RATING SILVER
Modular AluTruk Sack Truck
See technical informationSee documentsReferences
BIL Castors & Wheels:370A9370
Rubix:370A9370

Documents
Product details : 370A9370 ALUTRUK FOLDING SACK TRUCK 200KG LOAD RATING SILVER
A heavy duty collapsible sack truck that takes up the minimum space when folded.
Heavy duty 200kg load capacity
Fully tested
Quick release mechanism to save time
Weight: 9.7kg
Plate size: W: 590mm, D: 390mm
Heavy duty 200kg load capacity
Fully tested
Quick release mechanism to save time
Weight: 9.7kg
Plate size: W: 590mm, D: 390mm
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Width | 1260 mm |
| Length | 595 mm |
Show UNSPSC/ECL@SS
£ 206.76 excl. VAT
/ Each
£ 248.11 incl. VAT
- Usually arrives within 14 working days
