Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC G1703R H/D SACK TRUCK
GPC G1703R H/D SACK TRUCK
Heavy Duty Sack Truck With Puncture Proof Wheels - Standard
References
gpc industries:
G1703R
rubix:
215A1213
Technical specifications
Material
Steel
Load capacity
200
kg
See all Specifications
Product details
Technical specifications
Product details : GPC G1703R H/D SACK TRUCK
Mobile on puncture proof pneumatic wheels
High quality steel with a hard-wearing aqua blue powder coated finish
Complete with strong, riveted knuckle guard hand grips
Strong angle iron unit complete with wheel guards
Technical specifications
Attributes
Material
Steel
Load capacity
200
kg
Width
515
mm
Height
1110
mm
Length
490
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.50
excl. VAT
/
Each
£
147.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
APOLLO SBA102R WIDE SACK TRUCK 1205 X 650 X 590
SPARTEX GI102Y ECONOMY FOLDING TROLLEY - 150KG 725 X 472 X 820 BLUE/GR
GPC TILT TRUCKS PCN92Y
PROPLAZ GI402L SERVICE TROLLEY - 2 STORAGE TRAYS 895 X 457 870
GPC GI009P LARGE WHEELED FOLDING TROLLEY LIGHT GREY/BLUE
GPC HAND TROLLEY NT482M
GPC AT901S SIDES & ENDS TO SUIT AT ACKERMAN TRUCKS BLUE/VENEER
GPC TT1200Y 2 TONNE TRUCK 1200MM X 600MM BLUE/PLYWOOD
GPC GIL60Y 60 BIN STORAGE TROLLEY
GPC GEN. PURPOSE TRUCK MESHBASE/SIDES 1500X750X360 P.PROOF WHLS TI581R
GPC GX205N NARROW AISLE PALLET TRUCK - 2000KG - 800 X 450
ROEBUCK DZ123772ALT OXYGEN/ACETYLENE CYLINDER TROLLEY-
SPARTEX PI834H PLATFORM TRUCK - 1200 X 800 - 4 VENEER SIDES
NT501L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 350MM CUSHION
TP603C ACKERMAN TRUCK - PLYWOOD 1000KG 1500 X 800 PNEUMATIC BLUE/PLYWO