SPARTEX TI231R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
General Purpose Trucks - TI2's
See technical informationSee documentsReferences
Spartex:UK-TI231R
Rubix:239A9265

Documents
Product details : SPARTEX TI231R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
REACH compliant wheels
Platform size: 1200 x 600mm & 2 x 275mm drop down Mesh sides & ends.
Mesh base diamond pattern
Mobile on 340mm pneumatic steel centred wheels
Sides & ends interlock together
Large platform truck capable of holding a 400kg load
Platform size: 1200 x 600mm & 2 x 275mm drop down Mesh sides & ends.
Mesh base diamond pattern
Mobile on 340mm pneumatic steel centred wheels
Sides & ends interlock together
Large platform truck capable of holding a 400kg load
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 400 kg |
| Width | 600 mm |
| Height | 360 mm |
| Length | 1200 mm |
Show UNSPSC/ECL@SS
£ 466.75 excl. VAT
/ Each
£ 560.10 incl. VAT
- Delivery usually within ( 6 ) days
