GPC ATRDW10 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 10X44 LITRE CONTAINER


Handling truck for internal transport GPC Industries

References
gpc industries:ATRDW10
rubix:386A6635
manufacturer :ATRDW10
brand logo
brand logo

Product details : GPC ATRDW10 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 10X44 LITRE CONTAINER


No of Containers: 16
Container Size: 24L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 120mm
Internal Container L x W x H: 367 x 567 x 117mm
No of Containers: 10

Container Size: 44L

250kg Load Capacity

External Container L x W x H: 400 x 600 x 220mm

Internal Container L x W x H: 367 x 567 x 217mm

Strengths

Easily Moveable

Applications

Stores and transports goods

Technical specifications


Attributes
Width910 mm
Height1380 mm
Show UNSPSC/ECL@SS
£ 856.02 excl. VAT
/ Each
£ 1,027.22 incl. VAT
  • Usually arrives within 14 working days