• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Machine tools(183)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,984)
  • Power generator(5)
  • Cleaning(546)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(61)
  • Storage(6,415)
See Equipment
  • Transport devices(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
NT501L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 350MM CUSHION

NT501L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 350MM CUSHION


Handling truck for internal transport GPC Industries

References
gpc industries:NT501L
rubix:245A0537
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : NT501L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 350MM CUSHION


Technical specifications


Attributes
No attributes to display for this product
£ 2,105.94 excl. VAT
/ Each
£ 2,527.13 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

GPC HT895P HD INDL TRAILER - 5000KG PLYWOOD POLY TYRES BLUEGPC PWPT414Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEEGPC HI275Y ORDER PICKING TROLLEY 2 SHELFROEBUCK GL1263 SECURITY TROLLEY 4 MESH SIDED WITH 1/2 DROP SIDEROEBUCK BH/FTST FOLDING TOE SACK TRUCKGPC STATIC GAS CYLINDER CARRIER - PAINTED GCC02ZSPARTEX TI226R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEEIT561C INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 PNEUMATIC BLUE/PLGPC GI811P HIGH BACK SACK TRUCK 1595 X 510 X 470SPARTEX PD064S PLASTIC DOLLY 600 X 400 X 170 BLUEGPC G1703R H/D SACK TRUCKGPC PWDT306Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHTNT501B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM PNEUMATI370A9377 FIXED SKATES WITH GUIDE BARS 12000KG LOAD RATING YELLOWHALL FAST PCN95Y 450LTR TILT TRUCK WITH LID 1180 X 780 X 955MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories