GPC T1201R PLATFORM TRUCK WITH MESH SIDES AND BASE
Platform Truck With Mesh Sides And Base
See technical informationReferences
GPC Industries:T1201R
Rubix:245A8632
Product details : GPC T1201R PLATFORM TRUCK WITH MESH SIDES AND BASE
General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Height | 360 mm |
| Length | 1200 mm |
Show UNSPSC/ECL@SS
£ 350.67 excl. VAT
/ Each
£ 420.80 incl. VAT
- Delivery usually within ( 6 ) days

