• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOOD

GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOOD


Handling truck for internal transport GPC Industries

References
gpc industries:NT480B
rubix:245A0519
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOOD


Technical specifications


Attributes
No attributes to display for this product
£ 1,308.00 excl. VAT
/ Each
£ 1,569.60 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

NT491L HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 350MM CUSHION BLGPC IT709A FRICTION PARKING BRAKE TO SUIT IT TRAILERS BLUEGPC PI205Y PLATFORM TRUCK - 4 CORNER UPRIGHTS 500KG BLUE/VENEERSPARTEX PI816H PLATFORM TRUCK - 1000 X 700 - 2 VENEER SIDESBILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITYGPC CONTAINER TRUCK GC0455SPARTEX GI703R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS 490 XGPC GC0320-GREEN GC0320 PREMIUM TRUCK 1010X685X725 EXT GREENGPC GI162Y FOLDING SACK TRUCK - STRAIGHT FRAME TELESCOPIC HANDLE 600 XGPC TT2000Y PLATFORM TRUCK 2000L X 1000W 2000KG LOAD CAPACITYGPC GIL60Y 60 BIN STORAGE TROLLEYSPARTEX GI805P ALUMINIUM SACK TRUCK - 2 WAY - 1310H 485 X 510 X 1310SPARTEX PI812H PLATFORM TRUCK - 1000 X 700 - 2 VENEER ENDSSPARTEX TI581R GEN. PURPOSE TRUCK MESH BASE/SIDES - 1500X750X360SPARTEX GI370Y STAIRCLIMBER WITH SKIDS 600 X 480 X 1180 BLUE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories