VULCANPRO CBS1201 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070


Elevator stacker Vulcan Pro

References
vulcan pro:CBS1201
rubix:386A6662
manufacturer :CBS1201
brand logo
brand logo
Technical specifications
Safe working load1200 kg

Product details : VULCANPRO CBS1201 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070


1200kg Load Capacity
Fork Length: 1070mm
Lowered Fork Height: 80mm
Raised Fork Height: 2600mm
Height of Mast Lowered: 2020mm
Height of Mast Raised: 3705mm
Adjustable Width over Forks: 200/690mm
8-9 hours battery life

Strengths

Easy external charging for convenience

Applications

Stacks objects Ideal for getting close to racking or where space is a premium

Technical specifications


Attributes
Safe working load1200 kg
Show UNSPSC/ECL@SS
£ 13,845.60 excl. VAT
/ Each
£ 16,614.72 incl. VAT
  • Usually arrives within 14 working days