Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Stackers - lifting tables
Elevator stacker
VULCANPRO STHI24Y HYDRAULIC STACKER 1668 X 740 2060
VULCANPRO STHI24Y HYDRAULIC STACKER 1668 X 740 2060
Elevator stacker Vulcan Pro
References
vulcan pro:
STHI24Y
rubix:
386A6658
manufacturer :
STHI24Y
Technical specifications
Safe working load
1000
kg
Height
2060
mm
Product details
Technical specifications
Product details : VULCANPRO STHI24Y HYDRAULIC STACKER 1668 X 740 2060
1000kg Load Capacity Lifting Height: 3000kg Fork Length: 1150mm Width over Forks: 550mm Load Centre: 600mm Mobile on 2 swivel 180mm rear castors & 75mm front rollers 7 Year Guarantee (on Chassis only)
Strengths
Controlled lifting
Applications
lifting equiptment - hand or foot operated
Technical specifications
Attributes
Safe working load
1000
kg
Height
2060
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,230.68
excl. VAT
/
Each
£
2,676.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FPST1016 FULLY POWERED STRADDLE STACKER 1600MM LIFT 1000KG LOAD BLK/RD
PSS21M MANUAL STRADDLE STACKER - RAISED HEIGHT 1600MM 1000KG BLK/OR
FPSCC1016 FULLY POWERED STACKER - 1600MM LIFT 1000KG LOAD BLK/RED
GPC STHI26Y HIGH MASTED PALLET TRUCK 1600 LIFTING HEIGHT
GPC STH121Y HYDRAULIC STACKERS
GPC MANUAL STACKER PSS30M
FPSCC1030 FULLY POWERED STACKER - 3000MM LIFT 1000KG LOAD BLK/RED
VULCANPRO CBS1501 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070
VULCANPRO CBS1202 FULLY POWERED COUNTERBALANCE STACKER 3000 X 1070
FPST1020 POWERED STRADDLE STACKER 2000MM LIFT HEIGHT 1000KG LOAD BLK/R
VULCANPRO CBS1502 FULLY POWERED COUNTERBALANCE STACKER 4000 X 1070
VULCANPRO STHI25Y HYDRAULIC STACKER 1660 X 740 2010
VULCAN SESCT20 SEMI ELECTRIC STACKER - 1000KG LOAD 3000MM LIFT BLK/OR
VULCANPRO CBS1201 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070
FPST1025 POWERED STRADDLE STACKER 2500MM LIFT HEIGHT 1000KG LOAD BLK/R