Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Stackers - lifting tables
Elevator stacker
VULCANPRO STHI21Y HYDRAULIC STACKER 1660 X 740 2010
VULCANPRO STHI21Y HYDRAULIC STACKER 1660 X 740 2010
Elevator stacker Vulcan Pro
References
vulcan pro:
STHI21Y
rubix:
386A6656
manufacturer :
STHI21Y
Technical specifications
Safe working load
1000
kg
Height
2010
mm
Product details
Technical specifications
Product details : VULCANPRO STHI21Y HYDRAULIC STACKER 1660 X 740 2010
1000kg Load Capacity Lifting Height: 1600kg Fork Length: 1150mm Width over Forks: 550mm Load Centre: 600mm Mobile on 2 swivel 180mm rear castors & 75mm front rollers 7 Year Guarantee (on Chassis only)
Strengths
Controlled lifting
Applications
Stores and transports goods
Technical specifications
Attributes
Safe working load
1000
kg
Height
2010
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,969.00
excl. VAT
/
Each
£
2,362.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VULCANPRO CBS0602 FULLY POWERED COUNTERBALANCE STACKER 2600 X 1070
VULCANPRO CBS1202 FULLY POWERED COUNTERBALANCE STACKER 3000 X 1070
FPST1020 POWERED STRADDLE STACKER 2000MM LIFT HEIGHT 1000KG LOAD BLK/R
PSS20E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 2000MM 1000KG BLK/OR
VULCANPRO CBS1201 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070
VULCANPRO CBS0600 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070
GPC MANUAL STACKER PSS30M
PSS21M MANUAL STRADDLE STACKER - RAISED HEIGHT 1600MM 1000KG BLK/OR
GPC STH121Y HYDRAULIC STACKERS
PSS30E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 2500MM 1000KG BLK/OR
VULCANPRO STHI25Y HYDRAULIC STACKER 1660 X 740 2010
PSS16E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 1600MM 1000KG BLK/OR
VULCANPRO CBS1502 FULLY POWERED COUNTERBALANCE STACKER 4000 X 1070
FPSCC1016 FULLY POWERED STACKER - 1600MM LIFT 1000KG LOAD BLK/RED
VULCANPRO STHI24Y HYDRAULIC STACKER 1668 X 740 2060