VULCANPRO STHI23Y HYDRAULIC STACKER 1668 X 740 1830
Elevator stacker Vulcan Pro
See technical informationReferences
Vulcan Pro:STHI23Y
Rubix:386A6657
Manufacturer :STHI23Y
Product details : VULCANPRO STHI23Y HYDRAULIC STACKER 1668 X 740 1830
1000kg Load Capacity
Lifting Height: 2500kg
Fork Length: 1150mm
Width over Forks: 550mm
Load Centre: 600mm
Mobile on 2 swivel 180mm rear castors & 75mm front rollers
7 Year Guarantee (on Chassis only)
Strengths
Controlled lifting
Applications
Allows user quick access tp short heights
Technical specifications
Attributes
| Safe working load | 1000 kg |
|---|---|
| Height | 1830 mm |
Show UNSPSC/ECL@SS
£ 1,923.25 excl. VAT
/ Each
£ 2,307.90 incl. VAT
- Delivery usually within ( 8 ) days
